Speedaire
Air Cylinder, 1 1/4 in Bore, 4 in Stroke, Round Body Double Acting
Mfr # NCDME125-0400
Zoro # G2794163
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/4 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.44 in
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 8 in Stroke, Round Body Double Acting NCDME125-0800
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 6 in Stroke, Round Body Double Acting NCDME125-0600
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 14 in Stroke, NFPA Double Acting 5VLH6
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 10 in Stroke, Round Body Double Acting NCDMC150-1000
- SPEEDAIRE Air Cylinder, 5 in Bore, 24 in Stroke, NFPA Double Acting 5VLX4
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 6 in Stroke, ISO Double Acting 6ZC59
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting NCDME106-0200
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Double Acting 5VKU3
- SPEEDAIRE Air Cylinder, 2 in Bore, 4 1/2 in Stroke, NFPA Double Acting 5VLA1
- FESTO Standards-Based Cylinder DSNU-16-40-PPS-A DSNU-16-40-PPS-A
- FESTO Shock Absorber YSRW-DGC-25-GF YSRW-DGC-25-GF
- Speedaire Pneumatic System Components