Zoro Select
Blind Rivet, Countersunk Head, 3/16 in Dia., 15/32 in L, Aluminum Body, 250 PK
Mfr # U33620.018.0062
Zoro # G2794526
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Countersunk
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 3/16 in
- Grip Range 0.063 in to 0.125 in
Explore More Products
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 47/64 in L, Aluminum Body, 250 PK U33620.018.0066
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 17/32 in L, Aluminum Body, 250 PK U33620.018.0063
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 15/32 in L, Aluminum Body, 4500 PK B33620.018.0062
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 45/64 in L, Steel Body, 250 PK U34140.018.0068
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 15/32 in L, Aluminum Body, 250 PK U33600.018.0063
- ZORO SELECT Blind Rivet, Countersunk Head, 5/32 in Dia., 35/64 in L, Stainless Steel Body, 500 PK U34184.015.0056
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 21/64 in L, Aluminum Body, 500 PK U34127.012.4143
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 0.425 in L, Steel Body, 6500 PK SDSC54
- ZORO SELECT Blind Rivet, Flanged Head, 1/8 in Dia., 33/64 in L, Aluminum Body, 500 PK U34126.012.4446
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1 in L, Aluminum Body, 100 PK U33190.025.0812
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 0.70 in L, Aluminum Body, 2000 PK ADA68L
- Zoro Select Blind Rivets