Dayton
AC Gearmotor, 835.0 in-lb Max. Torque, 56 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase
Mfr # 4CVY4
Zoro # G2794793
Free Shipping & Returns
$1,036.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 208-230/460V AC
- Gearmotor Phase 3
- Gearmotor Type AC Gearmotor
- Max. Torque 835 in-lb
- Gearmotor Shaft Type Single Left
Explore More Products
- DAYTON AC Gearmotor, 1,105.0 in-lb Max. Torque, 22 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 6Z403
- DAYTON AC Gearmotor, 77.0 in-lb Max. Torque, 43 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 1XFY9
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 17 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 6Z081
- DAYTON AC Gearmotor, 244.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 4ZJ52
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 1.1 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 1MBG3
- DAYTON AC Gearmotor, 13.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 52JE29
- DAYTON AC Gearmotor, 18.0 in-lb Max. Torque, 154 RPM Nameplate RPM, 230V AC Voltage, 1 Phase 1L528
- DAYTON DC Gearmotor, 353.0 in-lb Max. Torque, 43 RPM Nameplate RPM, 90V DC Voltage 6Z409
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 282 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 4ZJ56
- DAYTON AC Gearmotor, 22.0 in-lb Max. Torque, 86 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 1XFY3
- DAYTON AC Gearmotor, 160.0 in-lb Max. Torque, 4.6 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase 2H604
- Dayton AC Gear Motors