Lumenite
Liquid Level Probe, 12 In, 2 In Tri-clamp
Mfr # DCFT2
Zoro # G2794802
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sanitary
- Number of Probes 1
- Probe Lengths 12 in
- Application Sanitary
- Process Connection 2 in Tri-clamp
Explore More Products
- LUMENITE Liquid Level Probe, 12 In, 3/4 NPT PHST34Q12"UN
- LUMENITE Liquid Level Probe, 12 and 24In, 2In Bevel 2DAFT2
- LUMENITE Control, Single Relay, Din Mount, 110VAC WFLT-DM-2011
- LUMENITE Din Mount Level Control, 2 Relay, 24VAC WFLTV-DM-401(24)
- LUMENITE Din Mount Level Control, 2 Relay, 240VAC WFLTV-DM-4012
- LUMENITE Liquid Level Probe, 12 and 24 In, 2 In 2DCFT2
- LUMENITE Probe, HD Series, Single Lvl, 1.5", Tri-Clmp HD-DCFT1.5"-12
- LUMENITE Liquid Level Probe, 24 In, 2 NPT PHP42BPT12",24
- LUMENITE Control, Standard Single Level, 110VAC FLT-1011
- LUMENITE Liquid Level Probe, 12 In, 1-1/2 In DCFT-1-1/2
- DWYER INSTRUMENTS Explosion Proof Liquid Level L6EPB-B-S-3-O
- Lumenite Water Level Controls and Accessories