Shop Alternate Products
This Product is Discontinued
Zoro Select
M10-1.50 Hex Head Cap Screw, Carbon Steel, 40mm L, 25 PK (Discontinued)
Mfr # 6AE19
Zoro # G2795396
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 1.5mm
- Fastener Length 40mm
- Head Width 17mm
- Material Carbon Steel