- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Swivl Semi-Pneumatic Castr, 6 in., 200 lb.
Shop Alternate Products
This Product is Discontinued
Zoro Select
Swivl Semi-Pneumatic Castr, 6 in., 200 lb. (Discontinued)
Mfr # 3G117
Zoro # G2795676
This Product is Discontinued
Key Features
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Load Rating 200 lb
- Number of Wheels 1
- Overall Height 7-3/8"
- Brand Zoro Select
- MFR #3G117
- Zoro #G2795676
- UPC #190735478189
- Country of OriginChina
- Category Plate Casters
Dimensions
Overall Height | 7-3/8" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Hub Width | 2-1/2" |
Tire Rim Dia. | 3 3/4 in |
Plate Size | 5" x 5-1/2" |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 7 3/8 in |
Mounting Plate Size | 5 in x 5-1/2 in |
Details
Caster Load Rating Range | Light-Duty |
Caster Sub-Type | Swivel |
Load Rating | 200 lb |
Number of Wheels | 1 |
Plate Caster Bolt Hole Pattern | D |
Frame Material | Steel |
Caster Temp. Range Available | No |
Inside Bolt Hole Spacing | 4-1/8 in x 4-1/2 in |
Hub Type | Symmetrical |
Tread | Ribbed |
Hub Material | Steel |
Tread Color | Black |
Hub Color | White |
Caster Wheel Bearings | Ball |
Outside Bolt Hole Spacing | 4-1/8 in x 4-1/2 in |
Caster Plate Hole Pattern | D |
Caster Product Group | Swivel Caster |
Frame Finish | Zinc Plated |
Tire Thickness | 1 in |
Item | Semipneumatic Plate Caster |
Plate Thickness | 1/4" |
Caster Raceway | Double Ball |
Non-Marking | No |
Caster Brake Type | No Brake Included |
Swivel Raceway Type | Double Ball |
Caster Frame Material | Steel |
Wheel/Tread Material | Rubber |
Includes Thread Guards | No |
Wheel/Tread Hardness Rating | Soft |
Mounting Plate Bolt Hole Pattern | D |
Wheel Bearing Type | Precision Ball |
Load Rating Range | 0 to 299 lb |
Description
Semipneumatic Plate Caster, Load Rating Range 0 to 299 lb, Load Rating 200 lb, Tread Ribbed, Wheel Dia. 6 in, Wheel Width 2 in, Inside Bolt Hole Spacing 4-1/8 in x 4-1/2 in, Outside Bolt Hole Spacing 4-1/8 in x 4-1/2 in, Caster Brake Type No Brake Included, Caster Product Group Swivel Caster, Caster Sub-Type Swivel, Non-Marking No, Wheel/Tread Material Rubber, Tire Rim Dia. 3 3/4 in, Tire Thickness 1 in, Frame Finish Zinc Plated, Tread Color Black, Swivel Raceway Type Double Ball