Zoro Select

Solid Rivet, Round Head, 0.0938 in Dia., 0.25 in L, Aluminum Body, 1000 PK


$16.39
9% off
$14.85
/pk 1000, $0.01/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Rivet Head Style Round
  • Rivet Body Material Aluminum
  • Fastener Finish Plain
  • System of Measurement Inch
  • Head Dia. 0.187 in
See all product information