Shop Alternate Products
This Product is Discontinued
Milwaukee Valve
3/4" FNPT Brass Ball Valve Inline (Discontinued)
Mfr # 3/4" BA-475BXH
Zoro # G2795983
This Product is Discontinued
Key Features
- Pipe Size 3/4"
- Body Material Brass
- Body Style Inline
- Stem Material Brass
- Valve Structure 2-Piece