Zoro Select
Gate Valve, Class 800, 1 In.
Mfr # 4371003760
Zoro # G2796166
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type FNPT
- Body Material Forged Carbon Steel
- Stem Material 410 Stainless Steel
- Body Material - Valves Forged Carbon Steel
Explore More Products
- ZORO SELECT Gate Valve, Class 800, 1-1/2 In. 4371003500
- ZORO SELECT Gate Valve, Class 800, 3/8 In., FNPT 4371003700
- ZORO SELECT Gate Valve, Class 200, 1 In, 316 SS 4VMW8
- ZORO SELECT Gate Valve, Class 800, 3/4 In., Socket Weld 4371003440
- ZORO SELECT Gate Valve, Brass, 1/4 In, Brass 6TWJ6
- ZORO SELECT Gate Valve, Class 150, 1 In., Flange 4371004820
- ZORO SELECT Gate Valve, Class 800, 2 In. 4371003940
- ZORO SELECT Gate Valve, Class 800, 1-1/2 In., FNPT 4371004160
- ZORO SELECT Gate Valve, Class 150, 4 In., Flange 4371004870
- MILWAUKEE VALVE Gate Valve, Class 125, 1-1/2 In., FNPT 105 1-1/2
- VALTERRA Gate Valve, Class 125, 2 In., PVC 4207GR
- Zoro Select Valves