- Home
- /
- Heating & Cooling
- /
- HVACR and Appliance Controls
- /
- Thermostats
- /
- Low Voltage Thermostats
- /
- Low Voltage Thermostat, 5-1-1 Programs, 1 H 1 C, Hardwired/Battery
Shop Alternate Products
This Product is Discontinued
Dayton
Low Voltage Thermostat, 5-1-1 Programs, 1 H 1 C, Hardwired/Battery (Discontinued)
Mfr # 6EDZ9
Zoro # G2797015
This Product is Discontinued
Key Features
- Stages Heat 1
- Color White
- System Switching Heat-Cool-Off
- Stages Cool 1
- Height 7-5/8"
Customers Also Purchased
- Brand Dayton
-
MFR #
6EDZ9
-
Zoro #
G2797015
- UPC # 190735362358
- Country of Origin China
- Category Low Voltage Thermostats
Dimensions
Height | 7-5/8" |
Width | 4-5/16" |
Depth | 1-7/16" |
Details
Item | Low Voltage Thermostat |
Stages Heat | 1 |
Color | White |
System Switching | Heat-Cool-Off |
Stages Cool | 1 |
Dual Transformer Compatible | Yes |
Power Method | Hardwired/Battery |
750mV Compatible | Yes |
Programs per Week | 5-1-1 |
Batteries Included | Yes |
Filter Indicator | Yes |
Low Battery Indicator | Yes |
Includes | 2 AA Batteries |
Temporary Temperature Hold | Yes |
Dehumidification Control | No |
Features | Large, Backlit LCD Display |
WiFi Capability | No |
Temporary Program Override | Yes |
Programmable Fan | No |
Key Pad Lockout | No |
For Use With | Heating/Cooling Systems, Heat Pump, Hydronic Zone Heat |
Battery Backup | Yes |
Terminal Designations | R,C,Rc,Rh,G,W,Y,O/B,LN |
Footnotes | 3, 4 |
Automatic Changeover | No |
Temp. Settings per Day | 4 |
Fan Switching | Auto-on |
Remote Sensing Capability | No |
Temperature Limiting | No |
Humidification Control | No |
Description
Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Temp. Settings per Day 4, Programs per Week 5-1-1, Terminal Designations R,C,Rc,Rh,G,W,Y,O/B,LN, WiFi Capability No, System Switching Heat-Cool-Off, Fan Switching Auto-On, Key Pad Lockout No, Programmable Fan No, Automatic Changeover No, Humidification Control No, Dehumidification Control No, Remote Sensing Capability No, Temporary Program Override Yes, Temporary Temperature Hold Yes, Filter Indicator Yes, Temperature Limiting No