Shop Alternate Products
This Product is Discontinued
Nibco
1" FNPT CPVC Ball Valve 3-Way True Union (Discontinued)
Mfr # T51M3-E 1
Zoro # G2797225
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 1 in
- Body Material CPVC
- Body Style 3-Way True Union
- Ball Valve Product Group Manual
- Temp. Range 73 Degrees to 210 Degrees F