Te-Co
Swivel Flange Nut, 3/8"-16, Steel, Not Graded, Black Oxide, 11/16 in Hex Wd, 3/8 in Hex Ht
Mfr # 42003
Zoro # G2797252
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Not Graded
- Finish Black Oxide
- Hex Height 3/8 in
- Hex Width 11/16 in
Explore More Products
- TE-CO Swivel Flange Nut, 1/2"-13, Steel, Not Graded, Black Oxide, 7/8 in Hex Wd, 1/2 in Hex Ht 42004
- TE-CO Swivel Flange Nut, 5/8"-11, Steel, Not Graded, Black Oxide, 1-1/16 in Hex Wd, 21/32 in Hex Ht 42005
- TE-CO Swivel Flange Nut, 3/4"-10, Steel, Not Graded, Black Oxide, 1-1/4 in Hex Wd, 47/64 in Hex Ht 42006
- TE-CO Flange Nut, M8-1.25, Steel, Not Graded, Black Oxide, 13 mm Hex Wd, 10 mm Hex Ht 61602
- TE-CO Flange Nut, 3/8"-16, Steel, Not Graded, Black Oxide, 11/16 in Hex Wd, 1/2 in Hex Ht 41603
- TE-CO Spherical Flange Nut, 1/2"-13, Steel, Not Graded, Black Oxide, 7/8 in Hex Wd, 1/2 in Hex Ht 41905
- TE-CO Flange Nut, 7/16"-14, 303 Stainless Steel, Not Graded 47604
- TE-CO Spherical Flange Nut, 3/4"-10, Steel, 12L14, Black Oxide 41807
- TE-CO Spherical Flange Nut, 7/8"-9, Steel, 12L14, Black Oxide 41808
- AMPG Flange Nut, #10-32, 316 Stainless Steel, Grade 316, Plain, 3/8 in Hex Wd, 5/16 in Hex Ht ZNF61610F
- MIDWEST FASTENER Flange Nut, M8-1.25, Steel, Class 10, Black Phosphate, 8 PK 933423
- Te-Co Flange Nuts