Honeywell Miller
Body Belt, 1 D-Rings, Size L
Mfr # 123N/LBK
Zoro # G2797627
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of D-Rings 1
- Includes Padding No
- D-Ring Locations Back
- Hardware Material Stainless Steel
- Webbing Materials Nylon
Explore More Products
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size XL 123N/XLBK
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size M 123N/MBK
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size S 123N/SBK
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size M 124N/MBK
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size S 124N/SBK
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size M 3NA/MBK
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size 2XL 123N/XXLBK
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size 2XL 2NA/XXLBK
- HONEYWELL MILLER Body Belt, Double D-Ring, Series: 2NA, M, 2 Anchor Points, Fork Tongue Buckle, Nylon Webbing 2NA/MBK
- ROLLS ROLLS BC17 Belt Clip BC17
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size L 124N/LBK
- Honeywell Miller Fall Protection