Dayton
Rubber Mounted Bearing, Ball, 5/8" Bore
Mfr # 3FDF3
Zoro # G2797794
$38.92
32% off
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 5/8 in
- Shaft Locking Type Set Screws
- Outside Dia. 2 17/32 in
- Overall Width 1.14 in
Explore More Products
- DAYTON Rubber Mounted Bearing, Ball, 3/4" Bore 3FDF4
- DAYTON Rubber Mounted Bearing, Ball, 1/2" Bore, Locking Type: Set Screw 3FDF2
- DAYTON Rubber Mounted Bearing, Ball, 1/2" Bore 3FDE7
- DAYTON Rubber Mounted Bearing, Ball, 1" Bore 3FDF5
- DAYTON Rubber Mounted Bearing, Ball, 1" Bore 3FDF1
- DAYTON Rubber Mounted Bearing, Ball, 3/4" Bore 3FDE9
- DAYTON Bearing, For 488V83, 488V84 493X42
- DAYTON Bearing, For 488V79, 488V82 493X41
- YORK Bearing Isolator S1-028-15471-000
- CLESCO 1" ID 2 Bolt Flange Mount Press Steel-Hvy, Ball Bearing F2PH-BL-100
- CLESCO 3/4" ID 2 Bolt Flange Mount Press Steel-Hvy, Ball Bearing F2PH-BL-075
- Dayton Mounted Bearings