Zoro Select
Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 3/4 in L, 100 PK
Mfr # N04360.025.0075
Zoro # G2798101
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-28
- Head Width 7/16 in
- Drive External Hex
- Material Grade/Class Grade 8
Explore More Products
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 4 in L, 25 PK N04360.025.0400
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1-1/2 in L, 100 PK N04360.025.0150
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2-1/4 in L, 50 PK N04360.025.0225
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1-1/4 in L, 50 PK U04104.037.0125
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Chrome Plated Steel, 1 in L, 5 PK MPB3072
- ZORO SELECT Grade A307, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK U01209.037.0350
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 7/8 in L, 25 PK U01060.050.0087
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 50 PK HFI505001750-050P
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 25 PK M01010.120.0070
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 7 in L, 5 PK N04104.062.0700
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1/2 in L, 100 PK N04100.025.0050
- Zoro Select Hex Head Cap Screws