International Enviroguard

Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper


$115.99
/pk 25, $4.64/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Microporous Laminate
  • Fits Chest Size 36 in to 39 in
  • Closure Type Zipper
  • Level of Protection Dry Particulate, Reduced Spray
  • Series MicroGuard MP 8019
See all product information