Norton Abrasives
Flaring Cup Wheel, 6 Diax2 Tx1.25 AH, PK5
Mfr # 66252838528
Zoro # G2799151
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 11
- Abrasive Wheel Diameter 6 in
- Thickness 2 in
- Arbor Hole Size 1-1/4 in
- Abrasive Material Aluminum Oxide
Explore More Products
- NORTON ABRASIVES Flaring Cup Wheel, Type 11, Face Dia. 6 In 66253146922
- NORTON ABRASIVES Flaring Cup Wheel, 4x3x2 In x, 5/8-11 66253198583
- NORTON ABRASIVES Flaring Cup Wheel, 3-3/4In, 150, 11V9 69014191651
- NORTON ABRASIVES Toolroom Wheel, 3/4" x 3/4" x 1/4", PK40 66243427582
- NORTON ABRASIVES Flaring Cup Grinding Wheel, ZA, 6 in. Dia 66253344371
- NORTON ABRASIVES Flaring Cup Wheel, Type 11, Face Dia. 5 In 66253146918
- NORTON ABRASIVES 5 X 3-3/4 X 2 X 5/8 X 1 X 3/4 IN. BLUEFIRE SNAGGING WHEEL 4NV 16 Q B T11 66253146918
- NORTON ABRASIVES Flaring Cup Wheel, 3-3/4In, 100, 11V9 69014191832
- NORTON ABRASIVES Straight Cup Wheel, 5Diax1.5 Tx1.25AH, PK5 66252830838
- UNITED ABRASIVES/SAIT Cup Wheel5x2x58 11ZircPK6 26050
- NORTON ABRASIVES Flaring Cup Wheel, 5 Diax1.75Tx1.25AH, PK5 66252830859
- Norton Abrasives Cup Grinding Wheels