Eaton Bussmann
Fuse, Fast Acting, 250mA, GMA Series, 250V AC, Not Rated, 20mm L x 5mm dia
Mfr # GMA-250-R
Zoro # G2799431
$6.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMA
- Speed Fast-Acting
- Amps 250mA
- AC Voltage Rating 250V AC
- Visual Indication Indicating
Explore More Products
- EATON BUSSMANN Fuse, Fast Acting, 15A, AGC Series, 32V AC, Not Rated, 1-1/4" L x 1/4" dia AGC-15-R
- EATON BUSSMANN Fuse, 6-3/10A, Not Rated S500-6.3-R
- EATON BUSSMANN Fuse, Fast Acting, 7-1/2A, AGA Series, 125V AC, Not Rated, 5/8" L x 1/4" dia AGA-7-1/2
- EATON BUSSMANN Fuse, Fast Acting, 3/4A, AGX Series, 250V AC, Not Rated, 1" L x 1/4" dia AGX-3/4
- EATON BUSSMANN Fuse Glass Auto 25A BP/AGC-25-RP
- EATON BUSSMANN Fuse Glass Tube Auto 10A BP/AGC-10-RP
- EATON BUSSMANN Fuse Glass 4A 125Vac 5X20Mm BK/GMA-4A
- EATON BUSSMANN Ul Fast Acting 5Mm Glass Fuse 750Ma GMA-750MA
- EATON BUSSMANN 2PK 3A MDL Glass Fuse BP/MDL-3
- EATON BUSSMANN Fuse, Fast Acting, 600mA, GMA Series, 250V AC, Not Rated, 20mm L x 5mm dia GMA-600-R
- EATON BUSSMANN Fuse, 1/4A, Not Rated AGC-1/4-R
- Eaton Bussmann Fuses