Shop Alternate Products
This Product is Discontinued
Monoprice
Ethernet Cable, Cat 5e, Pink, 50 ft. (Discontinued)
Mfr # 3717
Zoro # G2800174
This Product is Discontinued
Key Features
- Category - Data Cable 5e
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded No
- Length - Patch Cord 50 ft