Rotor Clip
External Retaining Ring, Steel Zinc Yellow Finish, 2-1/2 in Shaft Dia, 10 PK
Mfr # SH-250ST ZD
Zoro # G2800795
$15.29
25% off
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- For Bore Diameter Not Applicable
- Material Steel
- Finish Zinc Yellow
- Thickness 0.078 in
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-1/8 in Shaft Dia, 10 PK SH-212ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-1/4 in Shaft Dia, 10 PK SH-225ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-3/8 in Shaft Dia, 10 PK SH-237ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1/2 in Shaft Dia, 100 PK SH-50ST ZD
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 2 in Shaft Dia SH-200-SS
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 1 in Shaft Dia, 50 PK SE-98ST ZD
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 2 in Shaft Dia, 5 PK SHI-200ST PA
- ROTOR CLIP External Retaining Ring, Steel 14 mm Shaft Dia, 100 PK DSH-14ST Z3X
- ROTOR CLIP External Push-On Retaining Ring, Stainless Steel Plain Finish, 1/2 in Shaft Dia TY-050-SS
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 15 mm Shaft Dia, 50 PK M36000.015.0001
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1-1/4 in Shaft Dia, 25 PK U36000.125.0001
- Rotor Clip External Retaining Rings