Zoro Select
Tube Strap, 3/8 In, PK5
Mfr # U624 3/8
Zoro # G2801206
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Rod Size 3/8 in
- Metal Detectable Yes
- Overall Width 0.52 in
- Closure Nail; Screw
Explore More Products
- ZORO SELECT Two Hole Strap, Pipe Sz 1 1/2 In 0500381264
- ZORO SELECT One Hole Clamp, 2 In Pipe Sz, Steel 0070200EG
- ZORO SELECT Two Hole Strap, Pipe Sz 1 In 0500381223
- ZORO SELECT HD Pipe Strap, Zinc Plated, 1/2In, 4 1/8InL HDPZ-50
- ZORO SELECT 304SS HD Pipe Strap, 1" Pipe Size, 4-3/4" L HDSS-100
- ZORO SELECT 1/4"-20 Cold Rolled Steel Square T-Joint Fastener, 10 pk., Tubing Wall O.D.: 1 in 0310A
- ZORO SELECT 1/4"-20 Cold Rolled Steel Square T-Joint Fastener, 10 pk. 0310B
- ZORO SELECT 5/16"-18 Cold Rolled Steel Square T-Joint Fastener, 10 pk. 0310F
- ZORO SELECT 3/8"-16 Cold Rolled Steel Square T-Joint Fastener, 10 pk. 0310M
- HYDRA-ZORB Strut Mount Cushion Clamp, 6" OD Tube, Electro Galvanized Gold 100600
- FLEX-STRUT Pipe Strap, Standard, 1/2" FS-7870-1/2 E/G
- Zoro Select Pipe Straps