Zoro Select
1" MNPT 304 SS Hex Head Plug
Mfr # 1RRH5
Zoro # G2801495
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Head Plug
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Plug
Explore More Products
- ZORO SELECT 1/8" MNPT 304 SS Hex Head Plug 1RRG4
- ZORO SELECT 1-1/2" x 1/4" MNPT x FNPT 304 SS Hex Bushing 400B113N112014
- ZORO SELECT 1" FNPT 316/316L SS Threaded Outlet 200790350218
- ZORO SELECT 1" FNPT 316/316L SS Tee 2000300218
- ZORO SELECT Coupling, 3", 150,316, Thrd Heavy 4381034300
- ZORO SELECT 2" x 1" MNPT x FNPT 304 SS Hex Reducing Bushing 1RRV6
- ZORO SELECT Cap, 304 SS, 1/8", Female BSPT, Class 150 ZUSA-PF-8240
- ZORO SELECT Reducing Tee, 304 SS, 1 1/4 x 1 1/4 x 1 in 4381018040
- ZORO SELECT Square Plug, 1/4", 150,304, Thrd Heavy 4381033210
- ZORO SELECT Hex Bushing, 2-1/2"x1", 150,304, Thrd 4381031360
- MERIT BRASS 1/2 In. 304 Stainless Steel Tee - FNPT - Class 150 - 300 PSI - Import K406-08
- Zoro Select Fittings