Shop Alternate Products
This Product is Discontinued
Tough Guy
Stripping Pad, 13 In, Dark Blue, PK5 (Discontinued)
Mfr # 4RY76
Zoro # G2802125
This Product is Discontinued
Key Features
- Floor Application Stripping
- Floor Machine Pads Color Family Blue
- Floor Pad Size 13 in
- Pad/Brush Shape Round
- Material Polyester Fiber