Thomson
Shaft, Carbon Steel, 12 mm, 400 mm
Mfr # 12MM SOFT CTL X 400MM
Zoro # G2802581
$28.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 12 mm
- Material Carbon Steel
- Travel Length (mm) 400 mm
- Dia. Tolerance Max. 12 mm
- Finish 8 Ra Max
Explore More Products
- THOMSON Shaft, Carbon Steel, 12 mm, 1000 mm 12MM SOFT CTL X 1000MM
- THOMSON Shaft, Carbon Steel, 12 mm, 500 mm 12MM SOFT CTL X 500MM
- THOMSON Shaft, Steel, 1.250 In D, 24 In QS 1 1/4 L PD 24
- THOMSON Shaft, Carbon Steel, 0.750 In D, 48 In 3/4 SOFT CTL X 48
- THOMSON Shaft, 440C SS, 0.750 In D, 18 In QS 3/4 L SS X 18
- THOMSON Shaft, Carbon Steel, 0.750 In D, 36 In 3/4 SOFT CTL X 36
- THOMSON Annealed Shaft, Steel, 0.500 In D, 22 In 1/2L SMAE CTL X 22
- THOMSON Shaft, Alloy Steel, 0.500 In D, 42 In QS 1/2 L 42
- THOMSON Support Rail, Steel, 1.500 In D, 24 In LSR24-PDL24
- ELESA Headers for ELEROLL roller tracks, RLT-HJ RLT-H
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 17-4PH SS GP1875-360
- Thomson Linear Shafts & Support Rails