Stanley Engineered Fastening

Prewinder, Steel, M10X1.5


$151.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Prewinder Type II
  • Use With Internal Thread Size M10 x 1.5
  • Application General Purpose
  • Series Heli-Coil
  • Material Steel
See all product information