Siemens
Non-Illuminated Push Button, 30 mm, 2NC, Black
Mfr # 52BM9W1G
Zoro # G2803845
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary Push
- Size 30 mm
- Head Material Plastic
- NEMA Rating 1, 12, 13, 3, 3R, 4, 4X
- Type of Operator 44mm Mushroom Head
Explore More Products
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red 52BP2D2A
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black 52PM9V1A
- SIEMENS Push Button operator, 30 mm, Red US2:52BP2W2
- SIEMENS Push Button operator, 30 mm, Red 52PP2A2
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red US2:52BP2W2A
- SIEMENS Illuminated Push Button Operator, 22 mm, Green 3SU1001-0AB40-0AA0
- SIEMENS Illuminated Push Button, 30 mm, 2NC, Green 52PR8DSGB
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Amber 52BT6J9A
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green 52PP2A3A
- SCHNEIDER ELECTRIC Complete Illuminated Push Button, 30 mm, Red 9001K2L35LRR
- EATON Push Button operator, 22 mm, Blue M22M-DRH-B
- Siemens Switches