Siemens
Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black
Mfr # 52PM9W1A
Zoro # G2804089
Free Shipping & Returns
$91.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary Push
- Size 30 mm
- Head Material Plastic
- NEMA Rating 1, 12, 13, 3, 3R, 4, 4X
- Type of Operator 44mm Mushroom Head
Explore More Products
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black 52PM9V1A
- SIEMENS Holder, 22 mm, Black/Silver 3SU1550-0AA10-0AA0
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red 52BP2D2A
- SIEMENS Illuminated Push Button Operator, 22 mm, Green 3SU1001-0BB40-0AA0
- SIEMENS Push Button operator, 30 mm, Red 52PP2A2
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green 52BP2A3A
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NC, Yellow 52PM9W4J
- SIEMENS Illuminated Push Button, 30 mm, 1NO, Amber 52BT6J9K
- SIEMENS Illuminated Push Button, 30 mm, 2NC, Amber 52BR8GTGB
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red 9001K2L35RH13
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, No Cap 9001K2L38
- Siemens Push Button Switches