Download CAD Files
Zoro Select
Rivet Nut, #8-32 Thread Size, 0.31 in Flange Dia., 0.42 in L, Steel, 100 PK
Mfr # CAK2-0832-080-100
Zoro # G2804159
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Flange Style Flanged
- Drill Bit Size H
- Material Steel
- Finish Zinc Yellow
Explore More Products
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.31 in Flange Dia., 0.42 in L, Steel, 100 PK CAK2-0632-080-100
- ZORO SELECT Rivet Nut, M6-1.00 Thread Size, 160.38 mm Flange Dia., 25.4 mm L, Steel, 10 PK CPB2-610-7.1-10
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.34 in Flange Dia., 0.585 in L, Steel, 50 PK CAK2-1024-225-50
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.392 in Flange Dia., 0.422 in L, Steel, 100 PK U69135.013.0080
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.359 in Flange Dia., 0.344 in L, Steel, 25 PK CFH2-1024-085T-25
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.452 in Flange Dia., 0.406 in L, Steel, 25 PK CFH2-2520-085T-25
- ZORO SELECT Rivet Nut, M6-1.00 Thread Size, 120.96 mm Flange Dia., 14.36 mm - 15.36 mm L, Steel, 2000 PK HS-M63.00Y
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.56 in Flange Dia., 0.67 in L, Steel, 25 PK U69155.031.0165
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.655 in - 0.665 in Flange Dia., .735 in - .765 in L, Steel XS-31125
- AVK Rivet Nut, M8-1.25 Thread Size, 170.4 mm Flange Dia., 20.45 mm L, Steel, 10 PK ALS4T-8125-7.9
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.510 in - 0.540 in Flange Dia., .690 in - .720 in L, Aluminum LA-37200
- Zoro Select Rivet Nuts