Download CAD Files
Zoro Select
Hex Nut, 1/4"-20, Steel, Grade 8, Zinc Yellow, 7/32 in Ht, 100 PK
Mfr # U04122.025.0001
Zoro # G2804313
$6.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Material Steel
- Material Grade/Class Grade 8
- Finish Zinc Yellow
- Hex Height 7/32 in
Explore More Products
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 8, Zinc Yellow, 7/32 in Ht, 5500 PK 5KHC8
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 8, Zinc Yellow, 7/32 in Ht, 3000 PK B04122.025.0001
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 8, Black Oxide, 35/64 in Ht, 300 PK B04120.062.0001
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Galvanized, 7/16 in Ht, 500 PK 50NFG
- ZORO SELECT Hex Nut, M5-0.80, Steel, Class 6, Zinc Plated, 4 mm Ht, 100 PK HN46005000-100P1
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Grade 8, Black Oxide, 17/64 in Ht, 100 PK N04180.031.0002
- ZORO SELECT Machine Screw Nut, #10-32, Stainless Steel, Not Graded, 1/8 in Ht, 5000 PK 11NH316
- ZORO SELECT Hex Nut, 7/8"-14, Steel, Grade 5, Zinc Plated, 3/4 in Ht, 250 PK 88NF5D
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 5, Galvanized, 7/16 in Ht, 900 PK 50NF5G
- MIDWEST FASTENER Hex Nut, M12-1.25, Steel, Class 8, Zinc Blue, 10 PK 73664
- ZORO SELECT Hex Nut, 1-1/8"-12, Steel, Grade 8, Zinc Yellow, 31/32 in Ht, 5 PK U04181.112.0002
- Zoro Select Hex Nuts