Monoprice
CPU Cord, SVGA/3.5mm Stereo M to M, 10ft
Mfr # 558
Zoro # G2804584
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type SVGA (HD15) and 3.5mm Stereo Audio Male to Male
- Standards UL/ CL2
- Gauge 28 AWG
- Color Black
- Cable Length 10 ft
Explore More Products
- MONOPRICE CPU Cord Splitter, VGA M/(2)VGA F 2679
- MONOPRICE A/V Cable, Ultra Slim SVGA M/M, 50Ft 6365
- MONOPRICE A/V Cable, Ultra Slim SVGA M/F, 15Ft 6372
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 15ft 3622
- MONOPRICE HD15, Hd Vga/Svga, M/F, Port Saver 1190
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 10ft 87
- MONOPRICE CPU Cord, SVGA/3.5mm Stereo M to M, 1.5ft 5351
- MONOPRICE 6Ft Slim Super Vga M/M Monitor Cable 6360
- MONOPRICE 3-Way Adjustable Tilting Desk Mount Bracket For 13-30In Monitors Up 5402
- MONOPRICE A/V Cable, Ultra Slim SVGA M/F, 25Ft 6373
- TRIPP LITE DPort Cable, 1.2, VGA, Adapter, M/M, 6ft P581-006-VGA-V2
- Monoprice VGA Connectors & Cables