Dayton
Blower, 10 1/2 In
Mfr # 7H151
Zoro # G2805311
Free Shipping & Returns
$1,634.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 10 1/2 in
- Voltage 230/460
- Motor HP 0.3333 hp
- CFM @ 1.250-In. SP 1,024
- Dimension S (In.) 20 1/2 in
Customers Also Purchased
- Brand Dayton
-
MFR #
7H151
-
Zoro #
G2805311
- Country of Origin Multiple
- Category Backward Incline Blowers
Dimensions
Wheel Dia. (In.) | 10 1/2 in |
Dimension S (In.) | 20 1/2 in |
Outlet Height (In.) | 11 3/4 in |
Shaft Dia. (In.) | 3/4 in |
Wheel Width (In.) | 5 5/16 in |
Dimension H (In.) | 7 7/8 in |
Dimension T (In.) | 17 in |
Dimension K (In.) | 9 1/8 in |
Dimension P (In.) | 12 7/8 in |
Height (In.) | 21 7/8 in |
Dimension E (In.) | 14 1/4 in |
Dimension X (In.) | 14 in |
Depth (In.) | 27 in |
Dimension D (In.) | 8 in |
Inlet Dia. (In.) | 12 7/8 in |
Dimension N (In.) | 6 in |
Dimension J (In.) | 6 3/4 in |
Dimension A (In.) | 12 7/8 in |
Dimension M (In.) | 19 7/8 in |
Dimension F (In.) | 10 3/4 in |
Width (In.) | 17 3/16 in |
Outlet Width (In.) | 8 in |
Dimension L (In.) | 8 1/16 in |
Dimension C (In.) | 11 3/4 in |
Dimension B (In.) | 13 in |
Housing Height | 21 7/8 in |
Flange Size | Not Applicable |
Shaft Diameter | 3/4 in |
Outlet Height | 11 3/4 in |
Inlet Diameter | 12 7/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Width | 17 3/16 in |
Wheel Width | 5 1/4 in |
Outlet Size (H x W) | 11 3/4 in x 8 in |
Outlet Width | 8 in |
Overall Height | 21 7/8 in |
Housing Depth | 27 in |
Wheel Diameter | 10 1/2 in |
Housing Width | 17 3/16 in |
Wheel Dimensions | 10 1/2 in Dia. x 5 1/4 in W |
Outlet Diameter | Not Applicable |
Overall Depth | 27 in |
Details
Voltage | 230/460 |
Motor HP | 0.3333 hp |
CFM @ 1.250-In. SP | 1,024 |
Assembled/Unassembled | Unassembled |
Motor Frame | 56 |
Item | Blower |
Includes | Epoxy Coated Steel Weather Proof Drive Cover |
Bearing Type | Pillow Block Ball |
CFM @ 1.000-In. SP | 1,126 |
Max. Inlet Temp. (Deg. F) | 250 Degrees F |
Motor Enclosure | Open Dripproof |
Motor RPM | 1,725 RPM |
CFM @ 0.750-In. SP | 1,210 cfm |
dBA @ 5 Feet | 64 |
CFM @ 0.250-In. SP | 1,347 cfm |
Blower RPM | 2150 |
Full Load Amps | 1.6/0.78 |
Housing Finish | Gray Baked Polyester Epoxy |
Phase | 3 |
Max. BHP | 0.33 hp |
Housing Material | Steel |
Max. Ambient Temp. (F) | 104 Degrees F |
CFM @ 0.500-In. SP | 1,282 cfm |
CFM @ 1.500-In. SP | 891 |
Type | Backward Incline Belt Drive With Drive Package |
Wheel Material | Steel |
Hz | 60 Hz |
Motor Type | Three Phase |
Rotation | CW |
Airflow @ 1.250 in SP | 1,024 cfm |
Airflow @ 10.00 in SP | Not Applicable |
Number of Speeds | 1 |
Airflow @ 3.500 in SP | Not Applicable |
Maximum Static Pressure | 1 1/2 in wc |
Motor Speed | 1,725 RPM |
Airflow @ 0.750 in SP | 1,210 cfm |
Nominal Voltage | 230/460V AC |
Thermal Overload Protection | No |
Airflow @ 12.00 in SP | Not Applicable |
AMCA Fan Class | I |
Number of Inlets | 1 |
Current | 1.2/0.6 A |
Motor Enclosure Design_Table | Open Dripproof Motor |
Airflow @ 11.00 in SP | Not Applicable |
Airflow @ 1.000 in SP | 1,126 cfm |
Wheel Type | Backward-Inclined |
Frequency | 50/60 Hz |
Airflow @ 9.000 in SP | Not Applicable |
Includes Drive Package | Yes |
Airflow @ 1.000 in SP Range | 0 to 1999 cfm |
Airflow @ 4.500 in SP | Not Applicable |
Motor Frame Designation | 56 |
Sound Level | 64 dBA @ 5 ft |
Motor Horsepower | 1/3 hp |
Airflow @ 4.000 in SP | Not Applicable |
Number of Discharge Positions | 7 |
Assembly | Unassembled |
Airflow @ 2.500 in SP | Not Applicable |
Airflow @ 6.000 in SP | Not Applicable |
Minimum Ambient Temperature | 104 Degrees F |
Nameplate Voltage | 230/460V AC |
Airflow @ 3.000 in SP | Not Applicable |
Housing Material Finish | Baked Enamel |
Airflow @ 5.000 in SP | Not Applicable |
Airflow @ 2.000 in SP | Not Applicable |
Includes Motor | Yes |
Wheel/Housing Material | Steel Wheel and Steel Housing |
Maximum Inlet Air Temperature | 250 Degrees F |
Motor Duty Class | Continuous |
Outlet Shape | Rectangular |
Airflow @ 0.250 in SP Range | 0 to 1999 cfm |
Standards | AMCA Certified |
Airflow @ 13.00 in SP | Not Applicable |
Features | Dynamically Balanced Wheels Sizes 10-1/2 in to 24-1/2 in Feature Flat Blade Wheel, Motor Cannot Be Overloaded at any Given Rpm and Horsepower Regardless of Static Pressure Applied to the System, Sizes 10-1/2 in to 20 in Have Variable-Pitch Sheaves, Sizes 27 in to 36-1/2 in Have Airfoil Wheel Both Wheel Styles Provide Full Class 1 Performance Range |
Maximum Ambient Temperature | 104 Degrees F |
Airflow @ 7.000 in SP | Not Applicable |
Motor Insulation Class | F |
Housing Color | Gray |
Airflow @ 0.500 in SP | 1,282 cfm |
Airflow @ 0.250 in SP | 1,347 cfm |
Flange Type | Non-Flanged |
Maximum Fan Speed | 2,150 RPM |
Discharge Position | Bottom Horizontal |
Airflow @ 1.500 in SP | 891 cfm |
Drive Type | Belt Drive |
Motor Enclosure Design | Open Dripproof (ODP) |
Airflow @ 8.000 in SP | Not Applicable |
Description
Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/2 in, Airflow @ 0.250 in SP 1,347 cfm, Airflow @ 0.500 in SP 1,282 cfm, Airflow @ 0.750 in SP 1,210 cfm, Airflow @ 1.000 in SP 1,126 cfm, Airflow @ 1.250 in SP 1,024 cfm, Airflow @ 1.500 in SP 891 cfm, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable, Airflow @ 3.500 in SP Not Applicable
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts 7K388
- DAYTON Blower, 20 In 7H176
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts 7K386
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts 7K390
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts 7K359
- DAYTON Blower 3C074
- DAYTON Blower, 12 1/4 In 7H134
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volts 7K353
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts 7K406
- DAYTON Blower, 18 1/4 In 7H171
- DAYTON Blower 3C109
- Dayton Backward Incline Blowers