Shop Alternate Products
This Product is Discontinued
Mueller Industries
1/2" C Cast Brass 90 Degree Sink Elbow (Discontinued)
Mfr # A 03706
Zoro # G2805616
This Product is Discontinued
Key Features
- Tube Fitting Material Cast Brass
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
- Tube Size 1/2"