Shop Alternate Products
This Product is Discontinued
Dayton
Shaft Collar, Clamp, 1Pc, 1-1/4 In, Plastic (Discontinued)
Mfr # 1F484
Zoro # G2805932
This Product is Discontinued
Key Features
- Bore Dia. 1-1/4"
- Material Plastic
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 2-1/16"