Shop Alternate Products
This Product is Discontinued
Download CAD Files
Zoro Select
Standard U-Bolt with Mounting Plate, 3/8"-16, 2 5/8 in Inside Ht, 2 in Inside Wd/Dia, Steel, 10 PK (Discontinued)
Mfr # 4P829
Zoro # G2806684
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Inside Height 2 5/8 in
- Inside Width/Diameter 2 in
- For Pipe Size 1 1/2 in