Shop Alternate Products
This Product is Discontinued
Zoro Select
Low Crown Cap Nut, 3/4-16, 303 Stainless Steel, Stainless, 1.156 in H (Discontinued)
Mfr # CPB255
Zoro # G2807174
This Product is Discontinued
Key Features
- Thread Size 3/4-16
- Profile Low Crown
- Material 303 Stainless Steel
- Material Grade/Class 18-8
- Finish Stainless