Thomson
Shaft, Carbon Steel, 16 mm, 1000 mm
Mfr # QS 16 MM 1000
Zoro # G2807296
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 16 mm
- Material 1566 Carbon Steel
- For Use With Thomson Linear Ball Bushing Bearings
- Type Solid Shaft
- Dia. Tolerance Min. 15.99 mm
Explore More Products
- THOMSON Shaft, Alloy Steel, 0.500 In D, 12 In QS 1/2 L 12
- THOMSON Shaft, 1566 Steel, 0.375 In D, 60 In QS 3/8 L 60
- THOMSON Shaft, Carbon Steel, 1.000 In D, 24 In 1 SOFT CTL 24
- THOMSON Shaft, Carbon Steel, 25 mm, 500 mm QS 25 MM 500
- THOMSON Shaft, 1566 Steel, 1.500 In D, 6 In QS 1 1/2 L 6
- THOMSON Shaft, 1566 Steel, 1.500 In D, 24 In QS 1 1/2 L 24
- THOMSON Support Rail, Aluminum, 1.500 In D, 48 In SR24L48
- THOMSON Shaft, 440C SS, 0.500 In D, 36 In QSSS 1/2 L 36
- THOMSON Annealed Shaft, Steel, 0.375 In D, 36 In 3/8L SMAE CTL X 36
- THOMSON Shaft, 440C SS, 0.750 In D, 60 In QSSS 3/4 L 60
- THOMSON Annealed Shaft, Steel, 0.750 In D, 18 In 3/4L SMAE CTL X 18
- Thomson Linear Bearings & Guides