Solberg
Filter/Silencer, 1.25in
Mfr # FS-19P-125
Zoro # G2807761
$62.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outlet (In.) 1-1/4 in (M)NPT
- Max. Flow (CFM) 70 cfm
- Filter Rating (Microns) 5 micron
- Noise Reduction Rating NRR (dB) 5 to 15
- Nipple Length (In.) 1 5/8 in
Explore More Products
- SOLBERG Inlet Filter, 1 MNPT Out, 55 Max CFM F-19P-100
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM F-231P-200
- SOLBERG Inlet Filter, 1 1/4 MNPT Out, 70 Max CFM FT-19P-125
- SOLBERG Filter/Silencer, Inlet PS-04-038
- SOLBERG Silencer, 4 MNPT Out, 520 Max CFM FS-275P-400
- SOLBERG Silencer, 2 MNPT Out, 135 Max CFM FS-231P-200
- SOLBERG Inlet Filter, 12 Flange Out, 4700 Max CFM F-485P-1200F
- SOLBERG Intake Filter, 3 MNPT, 300 Max CFM, Wire Mesh Media F‐230SP‐300
- SOLBERG Pleated Filter FS-07-050
- SOLBERG Filter/Silencer, 3/8 In FS-04-038
- SOLBERG Silencer, 2 MNPT Out, 270 Max CFM SLCRT200
- Solberg Intake Filters & Silencers