Shop Alternate Products
This Product is Discontinued
Square D
Panel Mount Disconnect Switch, 100 A, 600V AC, 3 pole (Discontinued)
Mfr # 9421LN3
Zoro # G2808872
Free Shipping & Returns
This Product is Discontinued
Key Features
- Amps 100 A
- Voltage 600V AC
- Number of Poles 3
- Amps AC 100 A
- Enclosure Depth 6 to 21 in