C.H. Hanson
Number Set, 1/2 In. H, Steel, Shank Length: 4 in
Mfr # 26681
Zoro # G2809441
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 4 in
- Character Height 1/2 in
- Includes (9) 0 to 8 (With 6 Serving as 9)
- Case Material Plastic
Explore More Products
- C.H. HANSON Number Stamp Set, Hvy Duty, 3/32" 21340
- C.H. HANSON Letter Set, 1/2 In. H, Steel, 26000 26000
- C.H. HANSON Letter Stamp Set, Heavy Duty, 5/32" 20901
- C.H. HANSON Number Set, 1/2 In. H, Steel, Shank Size Square: 3/4 in 26181
- C.H. HANSON Number Stamp Set, Hvy Duty, 1/32" 21301
- C.H. HANSON Letter/Number Stamp Set, Dot Design, 1/8" 26685
- C.H. HANSON Number Stamp Set, Rnd Face, 1/16" 26061
- C.H. HANSON 3/8 Letter Rhino Hand Stamp Set 21770
- C.H. HANSON Ch Hanson 332'' Round Face Low Stress, 25750 25750_
- PICKARDT Steel Hand Stamp with Star Symbol, 1/8" PIC-STAR-6-3
- C.H. HANSON Number Stamp Set, Hvy Duty, 1/2" 21500
- C.H. Hanson Hand Stamps