Zoro Select
Black ABS Sheet Stock 48" L x 24" W x 0.063" Thick
Mfr # 1ZBT3
Zoro # G2809527
$16.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material ABS
- Plastic Thickness 0.063"
- Plastic Width 24"
- Plastic Length 48"
Explore More Products
- ZORO SELECT Black ABS Sheet Stock 96" L x 48" W x 0.063" Thick 1ZBU2
- ZORO SELECT Black ABS Sheet Stock 96" L x 48" W x 0.125" Thick 1ZBU3
- ZORO SELECT Black ABS Sheet Stock 48" L x 24" W x 0.188" Thick 1ZBT5
- ZORO SELECT Off-white LDPE Sheet Stock 48" L x 12" W x 0.063" Thick 1YZW8
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 4" W x 1/2" Thick BULK-PS-ACB-259
- ZORO SELECT Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 96" L x 48" W x 3/8" Thick PS-UHMW-RCY-13
- ZORO SELECT Black HDPE Plastic Sheet Stock 24" L x 6" W x 1/4" Thick BULK-PS-PE-874
- ZORO SELECT White Acetal (Delrin®) Plastic Sheet Stock 36" L x 5" W x 3/4" Thick BULK-PS-AC-1399
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.236" Thick PS-PC-SR-190
- MAX KATZ BAG Reinforced Poly 20X100Ft 6Mclr RF2020
- ZORO SELECT Yellow Cast Acrylic Sheet Stock 12" L x 12" W x 1/8" Thick PS-CACT-89
- Zoro Select Plastic Sheets