Siemens
Miniature Circuit Breaker, 50 A, 480V AC, 3 Pole, Bolt On Mounting Style, BQD Series
Mfr # BQD350
Zoro # G2809721
Free Shipping & Returns
$848.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BQD
- Number of Poles 3
- AC Voltage Rating 480V AC
- Circuit Breaker Type Standard
- Phase Three
Explore More Products
- SIEMENS Miniature Circuit Breaker, 35 A, 480V AC, 3 Pole, Bolt On Mounting Style, BQD Series BQD335
- SIEMENS Miniature Circuit Breaker, 70 A, 480V AC, 3 Pole, Bolt On Mounting Style, BQD Series BQD370
- SIEMENS Miniature Circuit Breaker, 40 A, 480V AC, 3 Pole, Bolt On Mounting Style, BQD Series BQD340
- SIEMENS Miniature Circuit Breaker, 50 A, 120/240V AC, 2 Pole, Plug In Mounting Style, QF Series QF250A
- SIEMENS Miniature Circuit Breaker, 40 A, 120/240V AC, 1 Pole, Bolt On Mounting Style, BL Series B140H
- SIEMENS MAIN BREAKER 2POLE 125A MBK125A
- SIEMENS Molded Case Circuit Breaker, 20 A, 480V AC, 3 Pole, Lug In Panelboard Mounting Style, HED4 Series HED43B020
- SIEMENS Miniature Circuit Breaker, 70 A, 240V AC, 3 Pole, Bolt On Mounting Style, BQH Series BQ3B070H
- SIEMENS Siemens Circuit Breaker, Triplex, Type MH-T, 20 to 30 A, 3 -Pole, 120/240 V, Common Trip, Plug Mounting MP23020
- EATON Circuit Breaker, 20 A, 120V AC, 1 Pole, Plug In Mounting Style, BR Series BRP120AF
- EATON IEC Supplementary Protector, 1 A, 277/480V AC, 3 Pole, DIN Rail Mounting Style, FAZ Series FAZ-D1/3
- Siemens Circuit Breakers