Pbc Linear
Linear Guide, 480mm L, 65 mm W, 28.60 mm H
Mfr # RR65-0480
Zoro # G2809791
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 480 mm
- Type Redi-Rail
- Overall Width 65 mm
- Overall Height 28.6 mm
- Rail Material Aluminum
Explore More Products
- PBC LINEAR Linear Rail, 12.50 In L, 0.187 W, 0.437 H VRS1-012.500
- PBC LINEAR Crown Rail, 24 In L, 1.655 In W, 0.875 In H PAC2247-024.000
- PBC LINEAR Linear Rail, 12.50 In L, 0.187 W, 0.437 H VR1-012.500
- PBC LINEAR End Stop, 1.375 In L, 0.750 W, 0.242 H PAC2246
- PBC LINEAR Linear Rail, 49 In L, 0.437 W, 1.062 In H VRD4-049.000
- PBC LINEAR Crown Rail, 48 In L, 1.655 In W, 0.875 In H PAC2247-048.000
- PBC LINEAR Linear Rail, 36.50 In L, 0.187 W, 0.437 H VRD1-036.500
- PBC LINEAR Linear Guide, 420mm L, 30 mm W, 15.90 mm H RR30-0420
- PBC LINEAR Linear Guide, 24 In L, 1.330 W, 0.620 H RR14-024.000
- NSK 90Mm 25Mm Linear Guide LAH25EM
- PBC LINEAR Linear Rail, 48 In L, 0.437 W, 1.062 In H VR4-049.000
- Pbc Linear Linear Guides