Shop Alternate Products
This Product is Discontinued
Morse
Band Saw Blade, 9 ft. 6 in L, 3/4" W, 8 TPI, 0.032" Thick, Carbon, Flex Back Series (Discontinued)
Mfr # 1644081140 -9'6
Zoro # G2809843
This Product is Discontinued
Key Features
- Primary Saw Application Wood
- Width 3/4"
- Teeth per Inch 8
- Thickness 0.032"
- Material Carbon