Widia
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # 14157
Zoro # G2809983
$14.35
20% off
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Thread Size 3/8"-16
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Explore More Products
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes 11685
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes 14357
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes 14614
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes 15269
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes 11664
- WIDIA Straight Flute Hand Tap, Bottoming, 4 19916
- WIDIA Straight Flute Hand Tap, Bottoming, 3 11674
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes 19194
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes 11642
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes 328349
- OSG Straight Flute Hand Tap, Plug, 4 1973701
- Widia Taps