Exair
Air Amplifier, 2 In Inlet, 21.5 CFM
Mfr # 6032
Zoro # G2810211
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Adjustable
- Material Stainless Steel
- CFM @ 80 PSI 21.5 cfm
- Amplification Ratio 20
- Air Output Volume CFM @ 80 psi 1,290 cfm
Explore More Products
- EXAIR Air Amplifier Kit, 0.75 In Inlet, 8.9 CFM 6240
- EXAIR 0.73" Inlet Air Amplifier, 6.1 CFM 120020
- EXAIR Air Amplifier, 4 In Inlet, 35.2 CFM 6043
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM 6041
- EXAIR Air Amplifier, 0.75 In Inlet, 8.9 CFM 6030
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM 6031
- EXAIR Air Amplifier Kit, 2 In Inlet, 21.5 CFM 6242
- EXAIR Air Amplifier Kit, 1.25 In Inlet, 12.9 CFM 6241
- EXAIR Air Amplifier Kit, 1.22 In Inlet, 8.1 CFM 120221
- EXAIR Air Amplifier, 0.75 In Inlet, 8.9 CFM 6040
- EXAIR Air Amplifier, 5 In Inlet, 50 CFM 6044
- Exair Air Amplifiers