Abb Installation Products
Lug 1 Hole Short Bar
Mfr # 54187
Zoro # G2810692
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 500 kcmil
- Connector Type Standard Barrel
- Width 1.61"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 3.63"
Explore More Products
- ABB INSTALLATION PRODUCTS Two Hole Lug Compress Conct, 600 kcmil 54878BE
- ABB INSTALLATION PRODUCTS Compression Lug, 4/0 Awg, Code Purple 54818BE
- ABB INSTALLATION PRODUCTS One Hole Lug Compression Connector, 4 AWG 60113
- ABB INSTALLATION PRODUCTS One Hole Lug Compression Connector, 6 AWG 60106-TB
- ABB INSTALLATION PRODUCTS One Hole Lug Compress Connector, 1/0 AWG 60130
- ABB INSTALLATION PRODUCTS Two Hole Lug Compression Connector, 2 AWG 256-30695-1049
- ABB INSTALLATION PRODUCTS Compression Lug, 1 Awg, Color Code Green 54945BE
- ABB INSTALLATION PRODUCTS Compression Lug, 1/0 Awg, Color Code Pink 256-30695-886
- ABB INSTALLATION PRODUCTS One Hole Lug Comprss Conct, 300 kcmil, PK2 60160
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG 24C393
- QUICKCABLE Wire Cnctr, Size 2/0, Starter, Ground Lug 6420-525-001F
- Abb Installation Products Compression Lugs