Amprobe
Data Logger, Temperature and Humidity
Mfr # TR200-A
Zoro # G2810762
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Humidity, Temperature
- Temp. Range (F) -40 Degrees to 185 Degrees F
- Relative Humidity Range 0% to 99.9%
- Accuracy +/-1 Degrees F Temp, +/-3% RH
- Battery Life 2 yr
Explore More Products
- AMPROBE Data Logger, Temp and Humidity, Dew Point TR300
- AMPROBE Data Logger, Temperature, -40 to 185 F TR100-A
- SMARTAIR Air Quality Meter, 300 hPa to 1100 hPa IAQPRO
- SUPCO Temperature Alarm with Display, Digital TA22
- SUPCO Indoor Air Quality Monitor, Wall Mounted IAQ50
- SPER SCIENTIFIC Indoor Air Quality Monitor 800048
- TRACEABLE Data-Logger, RH\\Temp, -20.2degto161.6degF 6550
- EXTECH Data Logger SD700
- LASCAR Data Logger, Thermocouple, 2 Channel, LCD EL-GFX-DTC
- MONARCH Data Logger, Pressure/Temp, 0 to 150 psig 5396-0371
- TRACEABLEGO Data Logger, Wireless Interface 6535
- Amprobe Nonelectrical Properties Data Loggers