Kipp
Star Grip, DIN 6336 Similar, D=1/4-20X20, D1= 25, External Thread, Steel, Black Plastic, Cap Black
Mfr # K0155.4A2X20
Zoro # G2810823
$0.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 12mm
- Color Black
- Diameter 25mm
- Finish Matte
- Height 16mm
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=10-32X20, D1= 25, External Thread, Steel, Black Plastic, Cap Black K0155.4A1X20
- KIPP Star Grip, DIN 6336 Similar, D=M06X20, D1= 25, External Thread, Steel, Black Plastic, Cap: Black K0155.406X20
- KIPP Adjustable Handle, Mod. Design, Protective Cap Sz. 3, M10X60, Cast Zinc Orange RAL2004, Comp: Steel K0122.93102X60
- KIPP Adjustable Handle, Size: 5 M16X35 Zinc, Silver Metallic, Comp: Steel K0116.5163X35
- KIPP Wing Grip D=5/16-18X40 A=50, H=24, Form: L, Plastic Black, Comp: Steel, Blue-Passivated K0274.1A3X40
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X40, D1= 63, External Thread, Steel, Black Plastic, Cap Black K0155.4A42X40
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X35, Die Cast Zinc Silver Metallic, Comp: Steel K0122.3083X35
- KIPP Ball Grips, internal thread, metric K0253.4106
- KIPP Adjustable Handle, Mod. Design, Protective Cap Sz. 2, M06X40, Cast Zinc Orange RAL2004, Comp: Steel K0122.92062X40
- GAMPAK Sigma Engineered Solutions ProConnex 1/2 in. D Zinc-Plated Steel 2 Hole Strap , 3PK 47820
- ZORO SELECT Two Spoke Wheel, 6.00" Diameter, Silver 30716P
- Kipp Hand Knobs and Wheels