Shop Alternate Products
This Product is Discontinued
Thogus
Tee, 3/8 x 3/4 x 3/4In, Polypropylene, PK10 (Discontinued)
Mfr # TT961212/PPB-10-G
Zoro # G2810945
This Product is Discontinued
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Tee
- Barb Size 3/8 in x 3/4 in x 3/4 in
- Fitting Connection Type Barbed
- Pipe Fitting Connection Type Barbed