Shop Alternate Products
This Product is Discontinued
Zoro Select
Lock Nut, 3/8-16, Steel, Zinc Plated, 100 PK (Discontinued)
Mfr # 3HDU4
Zoro # G2811417
This Product is Discontinued
Key Features
- Thread Size 3/8-16
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Direction Right Hand